Pyle

Acoustic Guitar, PGA820


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Matt Finish - All Linden Plywood Top, Back and Side - High-Density Man-made Wood Fingerboard and Bridge - Hand Rubbed Finish on Body, Neck, and Headstock - Quality Die-cast Machine Head - 34"Size Acoustic Guitar - Acoustic / Traditional Body Style - Red Burst Pattern Guitar Design - Adjustable Treble, Mid & Bass Controls - Diecast Chrome Tuning Machine Head Pegs What's in the Box: - 6-String Acoustic Guitar - Travel / Storage Gig Bag - (6) Spare Guitar Strings - Detachable Shoulder Strap - Pitch Pipe Tuner - Cleaning Cloth - (2) Pearloid Picks Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 34'' -inches - Scale Length: 22.9'' -inches - Number of Picks: 2 pcs. - Felt Picks Dimension: 0.035’’ Thickness (0.9mm) - Headstock Material: Okoume - Fretboard/Fingerboard Material: High-Density Man-made Wood - Rosette Style: Decal - String Material: Steel - Number of Frets: 20 Frets - Guitar Body Material: All linden plywood top, back and side - Guitar String Material: Steel Alloy - Total Guitar Dimensions (L x W x H): 34.0'' x 13'' x 3.6'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.