Shop All Indoor Game Tables
Pyle
Acoustic Guitar, PGA480NT
Mfr # PGA480NT
Zoro # G900681108
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PGA480NT
- Zoro # G900681108
- UPC # 842893132471
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - 41", Cutaway Body - Matt Finish, N2(Nature Color) - Spruce Plywood Top, Linden Plywood Back, and Side - Neck: Okoume - High-density Man-made Wood Fingerboard and Bridge - White ABS Binding with Multi-ply Inlay - Chrome Die-cast Machine Head - With One Strap Endpin What's in the Box: - 6-String Acoustic Guitar - Travel / Storage Gig Bag, 3mm thickness - (6) Spare Guitar Strings - Detachable Shoulder Strap - Pitch Pipe Tuner - Cleaning Cloth - (2) ABS Picks - Black Metal Capo Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 41'' -inches - Scale Length: 25.6” -inches - Number of Picks: 2 pcs. - Felt Picks Dimension: 0.035’’ Thickness (0.9mm) - Headstock Material: Okoume - Fretboard/Fingerboard Material: High-Density Man-made Wood - Rosette Style: Decal - String Material: Steel - Number of Frets: Frets - Guitar Body Material: All Linden Plywood Top, Back, and Side - Guitar String Material: Steel Alloy - Total Guitar Dimensions (L x W x H): 41” x 15.7” x 4.7” -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL LEAF BLOWER KIT 18V (ML2724-21HD)
- FIMCO Fimco 7527591 Port Fittings for Sprayer Pump (7527591)
- DB ELECTRICAL U-joint For Weasler 200-7906 Tractor; (3013-6049)
- FIMCO Worm Driven Hose Clamp, SS, 3/4"-1" (5212052IM)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- PYLE Dj Screen (PDJFAC02)
- PYLE Steel Pan Tongue Drum – Hand Pan Percussion With Carry Bag (PHDRUM84)
- PYLE Resonator Guitar (PGA500BR)
- PYLE 9-Space Guitar Rack (PGST93)
- PYLE Keyboard Stand, PKST52 (PKST52)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- Pyle Indoor Game Tables