Pyle

Acoustic-Electric Ukulele - Solid Top Mahogany Ukulele with Full Starter Package


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - High-Grade 4-String Ukulele - Beveled Armrest - Nature Color, Matt Finish - Solid Mahogany Top, Mahogany Plywood Back and Side - With Beveled Armrest and Two Endpins - High-density Man-made Fingerboard and Bridge - Custom Carved Headstock Design - Quality Chrome Die-Cast Machine Head - Classic V-Shaped Neck & Bridge - Gig Bag Structure For Storage & Travel - 4 pcs. of celluloid Picks for More Comfortable Practicing and Playing - Durable Strap Suits for Ukulele What's in the Box: - 23'' Inch Ukulele - Detachable Ukulele Strap - (4) Celluloid Picks - Travel/Storage Ukulele Gig Bag, 3mm thickness - Cleaning Cloth - Extra set of string Construction Materials: - Fingerboard and Bridge: Techwood (high-density man-made wood) - Nut and Saddle: Ox-bone - Tuning machine: Chrome Die-Cast - Strings: Aquila Nylon Technical Specs: - Number of celluloid Picks: 4 pcs. - Picks Dimension: 0.01’’ Thickness - Gig Bag Dimension: 23’’ -inches, 3mm padding - Number of Frets: 18 Frets - Fret Material: Nickel - String Type: Aquila (gCEA) - Ukulele Size/Type: 23" Tenor - Total Ukulele Length: 23’’ –inches - Neck Length: 13.3 inches - Total Ukulele Dimensions (L x W x H): 23.0’’ x 8.3’’ x 2.4'' –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.