Pyle

9"Monitor With Backup Camera


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

System Features: - Commercial Grade Camera & Monitor Video System - Includes All Necessary Cables & Wiring - Reverse Image (Backup Camera) Ability - Designed for Car/Truck use 12 & 24 Volt Systems - Used for Parking, Reversing, Truck Docking, Driving Safety Display Monitor: - 9'' -Inch LCD Active Matrix Video Monitor - DC Reverse 12-24 Volt Trigger with Auto Activation feature - OSD Menu Control - Contrast, Brightness, Color - Aspect Ratio: 16:9 Widescreen Format - PAL/NTSC Video Format Compatible - Universal Stand & Anti-Glare Sun Visor - 4-Pin Video Connector - Resolution: 800 x 480 - Monitor Dimensions (W x H x D): 8.86" x 5.71" x 1.89" Exterior Camera: - Includes (1) Universally Mountable Camera - Marine Grade Construction, IP-68 Waterproof Rating - Weatherproof & Water-Resistant Housing - Built-in Night Vision Illumination LEDs - Low Lux Light Performance - Auto Image Adjustment - Image sensor: Color CMD - Effective Pixels: 580 x 540 - Resolution: 420 Lines - Lens Angle: 170 Degree - Min. Illumination: 0.2Lux - Video Output 1.0V pp-75 Ohm - Camera Dimensions (W x H x D): 3.18" x 2.95" x 2.17"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.