Shop All LCD TVs
Pyle
9" Lcd Monitor
Mfr # PLVW95U
Zoro # G500687104
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: - Full HD 1080p Support - Widescreen HD LCD Display - In-Wall/In-Console Mountable - For Vehicle & Home/Office Applications - Universal Mount Perfect for Custom Installations - Removable Screen Display Frame - HDMI, VGA, (2) x RCA Video Input Connectors - RCA (L/R) Audio Output Connector Jacks - Video-Input Selectable - Front Panel Button Controls - Steel Monitor Housing Frame Cut-Out Holes for Easy Mounting - Brightness, Contrast, Hues, Saturation Adjustable - Stain Resistant & Paintable Monitor Frame - Works Great as Surveillance Display - Includes Wireless Remote Control What's in the Box: - Flat Panel Monitor - Decorate Frame Cover - Remote Control - Mounting Hardware Technical Specs: - Video Display Screen Size: 9.0'' -inches - HDMI Support: 1080p, 1080i, 720p, 480p, 576p - Pixel Resolution: 800 x 480 (RGB) Pixels - Contrast Ratio: 900:1 - Brightness: 400 cd/m - Video System: PAL/NTSC Auto Color System - Screen Aspect Ratio Selectable - 16:9 / 4:3 - Power Consumption: Sizes / Dimensions: - Cut-Out Dimensions (L x W x D): 9.1'' x 6'' x 1.15'' -inches - Total Unit Size with Frame (L x W x D): 9.8'' x 6.8'' x 1.5'' -inches - Total Unit Size with without Frame (L x W x D): 9.7'' x 6.0'' x 1.2'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- AUDIOBOX 13-In. 1366 x 768 HD Widescreen Portable TV/DVD Combo with Remote and Car Charger, (TV-13D)
- EMERALD Full Motion Wall Mount for 50"-100" Screens (SM-720-8824)
- Pyle LCD TVs