Shop All Projector Screens
Pyle
84" 4:3 Matte White Electric Screen
Mfr # PRJELMT86
Zoro # G200680665
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PRJELMT86
- Zoro # G200680665
- UPC # 68888769402
- Country of Origin China
- Category Projector Screens
Dimensions
Screen Size | 84" |
Details
Item | Projector Screen |
Description
Features: - Easy-to-Use: Simple 'Setup & Project' in Seconds - Electronic Motor Hides or Reveals the Screen Quickly - Take Control via the Wired Control Box or Included Wireless Controller - White Background & Black Masking Border for Optimal Color Pick-Up - Premium Matte Fabric Viewing Screen Material - Designed for Universal Projection in Any Room - Convenient Hooks for Wall / Ceiling Mounting - Lightweight, Compact & Protective Case Housing - Washable, Stain-Resistant, Flame Retardant Fabric - Perfect for Use in Homes, Offices or Classrooms Technical Specs: - Inner Projection Viewing Screen Size: 84'' Diagonal (50.4’’ x 67.0’’) - Total Screen Size, Including Black Masking Border: 60.2’’ x 68.9’’ - Case Housing Material: Aluminum - Case Housing Width: 79.1’’ - Aspect Ratio / Viewing Format: 4:3 (16:9 Compatible) - Left / Right Black Masking Borders: 25mm Black, Each - Fabric Material: Engineered PVC - Fabric Color: Matte White - Screen Gain: 1.3, Triple Layer - Power: 120V, AC - Control Box Power Cable Length: 106.3’’ - Wireless Remote Control Battery Operated, (2) x ‘AAA’ Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-103)
- ILC Replacement for Hetronic 68300990 (68300990 HETRONIC)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Portable Tripod Projection Screen (570S)
- Pyle Projector Screens