Shop All Automotive Speakers & Amplifiers
Pyle
8" Wakeboard Speaker Led Lights
Mfr # PLMRWB858LE
Zoro # G000628362
product price: $186.99
/pr
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRWB858LE
- Zoro # G000628362
- UPC # 842893100784
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Wakeboard Tower Speakers - Waterproof Marine Grade Rated Construction - 2-Way Full Range Audio Speaker System - Titanium Dome Tweeters - Long Excursion Subwoofers - Built-in Illuminating Multi-Color LED Lights - Rugged, Durable & Sleek Housing Design - Integrated Universal Roll Bar Mounting Clamps - Quick Connect Speaker Terminals - Anti-Corrosion: Weather-Resistant / UV Resistant - Used for Boat & Marine Vehicle Watercraft Applications What's in the Box: - (2) Wakeboard Speakers Technical Specifications: - Power Output: 480 Watt MAX - Sound System: 8.0'' Subwoofers, 1.0'' Tweeters - Waterproof Marine Grade Rating: IP-44 - Boat Roll Cage / Roll Bar Support Size: Up to 2.36'' (6cm) - Tweeter Type: Titanium Dome - Frequency Response: 40 hz-20KHz - Impedance: 4 Ohm - Magnet: 20 Oz - Sensitivity: 90 dB - Housing Construction Material: Engineered ABS - Speaker Housing Dimensions (L x W x H): 10.2'' x 14.2'' x 11.6'' -inches (with Mounting Bracket)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D100 (D100)
- SPARTAN POWER Single Red 15 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED0AWG15FT56)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M0010011503)
- RITCHIE F-50W Explorer Compass - Flush Mount - White (F-50W)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- PYLE Two-Way Sound Speaker System, PL32BL (PL32BL)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYRAMID 12'' 700 Watt Subwoofer (PW1277X)
- Pyle Automotive Audio & Video