Shop All PA System Speakers
Pyle
8 Inch Portable Speaker, PPHP842B
Mfr # PPHP842B
Zoro # G200670253
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PPHP842B
- Zoro # G200670253
- UPC # 842893131542
- Country of Origin China
- Category PA System Speakers
Description
Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - Micro SD Card Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Recording Function - Microphone Priority Function - Bass & Treble Adjust Knobs - Rugged & Durable Molded Cabinet Design - Convenient Trolley & Wheels - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Wired microphone Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 400 Watt Max - Sound System: 8’’ -inch Subwoofer + 1” Tweeter - Impedance: 3.6 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 3 Hours (Charge Time: Approx. 5Hours) - Rechargeable Battery: 3.7V, 3600mAh – 13.32Wh - Power Supply: 120/240V, Switchable (5V/2A Power Adapter) - Product Dimensions (L x W x H): 9.3’’ x 7.8’’ x 14.3’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- ILC Replacement Battery CR2 3V Lithium 2 Pack 5870api Wireless Indoor Asset Protection Security Battery (CR2 3V LITHIUM 2 PACK 5870API WIRELESS INDOOR ASS)
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 LD)
- PYLE 12’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Recharge (PPHP1274B)
- PYLE 8'' Bluetooth Portable Pa Speaker (PSBT62A)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- PYLE 12" Portable Speaker, PPHP1243B (PPHP1243B)
- RITRON Wireless PA Speaker System, VHF (LM-V150System)
- Pyle Two Way Radios & Accessories