Shop All PA System Speakers
Pyle
8 Inch Portable Speaker, PPHP838B
Mfr # PPHP838B
Zoro # G600670235
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PPHP838B
- Zoro # G600670235
- UPC # 842893133201
- Country of Origin China
- Category PA System Speakers
Description
Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Rugged & Durable Molded Cabinet Design - Convenient Extendable Carry Handle - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Material: Polypropylene (PP) - Max Power Output: 300 Watt Max - Sound System: 8’’ -inch Subwoofer +1" -inch Tweeter - Impedance:3.0 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 2 Hours (Charge Time: Approx. 4Hours) - Rechargeable Battery: 3.7V, 1800mAh – 6.66 Wh - Power Supply: 120/240V, Switchable (5V/2A Power Adapter) - Dimensions (L x W x H): 8.9’’ x 7.4’’ x 13.2’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- MTD Battery 12 Volt 2. (725P12367)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC Back-UPS BX1500, UPSXS - 2 Pack (ML9-12MP25112423)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822 (ML5-122676613)
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- PYLE Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB (PPHP1237UB)
- PYLE Pa Loudspeaker Karaoke System Bt, PSUFM1043BT (PSUFM1043BT)
- PYLE 6.5"Portable Pa Speaker (PWMAB250BK)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- PYLE 12" Portable Speaker, PPHP1243B (PPHP1243B)
- Pyle Two Way Radios & Accessories