Shop All PA System Speakers
Pyle
8 Inch Portable Speaker, PPHP835B
Mfr # PPHP835B
Zoro # G000670392
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PPHP835B
- Zoro # G000670392
- UPC # 842893133188
- Country of Origin China
- Category PA System Speakers
Description
Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Rugged & Durable Molded Cabinet Design - Convenient Extendable Carry Handle - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Material: Polypropylene (PP) - Max Power Output: 300 Watt Max - Sound System: 8’’ -inch Subwoofer +1" -inch Tweeter - Impedance: 3.0 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 2 Hours (Charge Time: Approx. 4Hours) - Rechargeable Battery: 3.7V, 1800mAh – 6.66 Wh - Power Supply: 120/240V, Switchable (5V/2A Power Adapter) - Dimensions (L x W x H): 8.9’’ x 7.4’’ x 13.2’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETON Mini Shortwave Radio, Digital, 4-1/8" H (NELITEEXECUTIVE)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty. Replaces Enduring CBE15-12 CBE 15-12 (ML15-12211)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7P3E4D10NA GB)
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- PYLE 6.5" Bluetooth Combo Speaker Boxes (PS65ACT)
- PYLE Bt Karaoke Microphone Speaker System (PKRK68MC)
- PYLE Pyle Pro Portable Speaker Ipod & Blueth (PWMA940BTI)
- PYLE 12’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Recharge (PPHP1274B)
- LOWELL Paging Horn 30W 7025V (LH-30TA)
- Pyle PA System Speakers