No Product Image Available

Pyle

8 Channel Wireless Mic System, PDWM8250


product price: $507.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDWM8250
  • Zoro # G300681265
  • UPC #
    68888766814
  • Country of Origin China
  • Category Microphones

Description

System Features: - Wireless Audio Control for up to (8) Microphones - UHF System for Wide Area Signal Range Coverage - Simple & Hassle-Free Operation - Independent & Adjustable Channel Volume Controls - Digital LCD Display with Channel & Frequency Readout - Wireless Operation Range: Up to 164 ft. - LED Audio Signal Indicator Lights - RF (Radio Frequency) & AF (Audio Frequency) - (8) XLR Balanced Output Jacks - (2) 1/4’’ Mixed Outputs - Rack Mountable What’s in the Box: - System Receiver - (8) Wireless Handheld Microphones - (2) Detachable Antennas - (2) 1/4" Audio Cable - (16) 1.5V x 'AA' Batteries - Power Adapter Receiver Specifications: - Digital LCD Display Channel Readout - Image & Spurious Rejection: >70 dB - Receiving Sensitivity: -105 dB - Signal / Noise Ratio: -105dB - Border Upon Channel Rejection: > 70 dB - Audio Output Level: 0-300 mV - Power Requirements: 13-15V DC nominal 1500 mA - T.H.D.: Handheld Microphone Specifications: - Includes (8) Microphones - Digital LCD Display Channel Readout - RF Output: >10 dBm - Modulation Type: FM - Max Deviation: ± 40 kHz - Spurious Emission: > 55 dBc - Nominal Current Drain: < 100mA - ON/OFF/MUTE Switch - Battery Operated Mics, Requires (2) x ‘AA’ Batteries (-Each) - Mic Dimensions (L x W x H): 9.8'' x 2.0'' x 2.0''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.