Shop All PA System Speakers
Pyle
8'' Bluetooth Portable Pa Speaker
Mfr # PSBT62A
Zoro # G300681821
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PSBT62A
- Zoro # G300681821
- UPC # 842893121918
- Country of Origin China
- Category PA System Speakers
Description
Features: - Portable Speaker System - High-Powered PA Loud Speaker Style - Bluetooth Wireless Music Streaming Ability - Bluetooth TWS (True Wireless Stereo) - Multi-Color Automatic Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LCD Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - 1/4'' Microphone input - Rugged & Durable Molded Cabinet Design - Compact Design with Shoulder Strap for Easy Carry - Used for Public Gatherings, Crowd Control, Karaoke - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PSBT62A’ - Wireless Range: Up to 32’ ft. What’s in the Box: - PA Speaker System - Wired Microphone - Power Adapter Technical Specs: - Power Output: 600 Watt MAX - Sound System: 8’’ -inch Full Range Speaker - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 80dB +/-3dB - SPL: 92dB (+/-2dB) (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Audio File Support: MP3, WAV, FLAC, APE - Maximum USB Flash Support: 16GB - Battery Life: 3-5 Hours - Rechargeable Battery: 7.4V Li-ion Battery, 2200mAh - Power Supply: AC 120/240V, (DC 9V Power Adapter) - Dimensions (L x W x H): 10.2’’ x 5.9’’ x 11.4’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- TRIPP LITE Fiber Converter, 10/100/1000-100 Base LX (N785-001-SC)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120, F1 Faston Tab Terminal, AGM Type (D5736)
- PYLE 12 Inch Portable Speaker (PPHP1242B)
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- PYLE Dual 8 Inch Portable Speaker, PPHP2835B (PPHP2835B)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- GEMINI 10 Active Loudspeaker with Bluetooth (AS-2110BT)
- Pyle Two Way Radios & Accessories