Shop All PA Amplifiers
Pyle
6Ch Mixer, PMX44T.5
Mfr # PMX44T.5
Zoro # G500681157
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMX44T.5
- Zoro # G500681157
- UPC # 842893129464
- Country of Origin China
- Category PA Amplifiers
Description
Features: - Six-Channel Audio Mixer with Built-in USB Interface - Combines Traditional Sound Card and Mixer Function - Built-in Bluetooth for Wireless Music Streaming - Built-in MP3 Player with LED Display - Built-in DSP Sound Effects Processor - Connects USB to PC to Play & Record Music - Connects USB to PC or Power Bank for Power Supply - Convenience for Mobile Audio Connection & Outdoor Guitar while Playing & Singing - Exquisite Plastic Chassis - Mic/Stereo/MP3/USB Sound Card/Bluetooth Input Channels - Main/Phones Output Channels - Ultra-Low Noise Design With High Headroom - Clipping LED Indicators For Left And Right Channel - Smooth Rotary-Style Faders For Mic/USB/Line/Master Controls - 1 XLR / 1/4'' Jack Combo Mic Input - 2 RCA Stereo Inputs What's in the Box: - (1) Mixer Console - (1) Power Adapter Technical Specs: - Power Output: +15V/0.3A -15V/0.2A +48V/0.05A - Power Supply: 120-240V, (DC 5V/1A Power Adapter) - Power Consumption: 5W - Construction Material: Engineered ABS - Phantom Power Voltage: +48V - Frequency Response: 20Hz-20KHz - Total Harmonic Distortion: <0.5%@+4dBu - Product Dimension (L x W x H): 7.68'' x 7.09'' x 2.4'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Gel Mouse Wrist Rest, Blue (IVR51432)
- VIEWERA ViewEra V172SV2 17 in. LCD & LED Video Monitor; Black (V172SV2)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- PYLE Audio Mixer, PMX462 (PMX462)
- PYLE Dj Mixer, PAD33MXUBT (PAD33MXUBT)
- PYLE 4-Channel Bluetooth Studio Mixer (PMXU46BT)
- PYLE 8-Channel Bluetooth Studio Mixer (PMXU88BT)
- PYLE Audio Mixer, PMX466 (PMX466)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- Pyle PA Amplifiers