Shop All PA System Speakers
Pyle
6.5"Portable Pa Speaker
Mfr # PWMAB250BK
Zoro # G200680641
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWMAB250BK
- Zoro # G200680641
- UPC # 68888754590
- Country of Origin China
- Category PA System Speakers
Description
Features: - Built-in Bluetooth for Wireless Audio Streaming - Works with All of Your Favorite Bluetooth Devices - (iPhones, Androids, Smartphones, iPads, Tablets, PC, etc.) - Instant Karaoke: Includes Microphone & 1/4" Mic Input - USB Flash Drive & SD Memory Card Readers - AUX (3.5mm) Input for Connecting External Devices - Built-in Rechargeable Battery (3 Hour Battery Life) - FM Radio with LCD Digital Display Screen - Volume, Mic Volume, Tone Controls - Convenient Carry Handle What's in the Box: - Portable Bookshelf Speaker - Handheld Microphone - Wired Microphone Cable - Audio Connection Cable - Remote Control - Power Cable Technical Specs: - 300 Watt Peak Power - 150 Watt RMS @ 4 Ohm - Sound System: 6.5" Woofer and 1" Tweeter System - Bluetooth Operation Range: 65 Feet - Rechargeable Battery: 7.4V Lithium, 1800mAh 2.5Wh - 110V/220V Switchable - Unit Dimensions (H x W x H): 12.5'' x 8.5'' x 4'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- VIKING Viking Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree (VK-E-30-EWP)
- PYLE Dual 8 Inch Portable Speaker, PPHP2835B (PPHP2835B)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- PYLE 15" Portable Hi-Power Bt Pa Loudspeaker, PPHP1599WU (PPHP1599WU)
- PYLE 10" Active Passive Pa Sys Package (PPHP1049KT)
- PYLE 8 Inch Portable Speaker, PPHP842B (PPHP842B)
- PYLE 8.1'' Indoor / Outdoor 50 Watt Pa Horn Speaker (PHSP8K)
- Pyle PA System Speakers