Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Marine Speaker Pair Led Lights, PLMRS63WL.5
Mfr # PLMRS63WL.5
Zoro # G400628375
original price:
$55.99
10% off
new price: $50.39
/pr
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRS63WL.5
- Zoro # G400628375
- UPC # 842893112657
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - Built-in Blue Colored Illuminating LED Lights - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 7.3'' - inches - Cut-Out Diameter: 5.3'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 240 Watt MAX (120 Watt RMS) - Speaker Size: 6.5'' -inches - LED Light: Blue Illumination (Single Color) - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 60Hz-18khz - Construction Material: Engineered ABS - Speaker Weight: 0.95 lbs. (-Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES Ames Research Laboratories Inc SEB5 5 Gallon Super Elasto Barrier (SEB5)
- MINN KOTA Endura C2 40 Trolling Motor w/Battery Meter, 12V, 40LB, 36 in. (1352272M)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- MEGUIARS Meguiar's Ultimate Paste Wax - Long-Lasting, Easy to Use Synthetic Wax - 8oz (G210608)
- PYLE One Pair 4"X10" Threeway Triaxial (PL410BK)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PAC Bass Blocker Pair 0-300Hz, 40Hm, 0-150 80H (BB-1PR)
- Pyle Automotive Audio & Video