Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Marine Speaker Pair Led Lights, PLMRS63BL
Mfr # PLMRS63BL
Zoro # G800628395
product price: $38.99
/pr
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRS63BL
- Zoro # G800628395
- UPC # 842893100715
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - Built-in Blue Colored Illuminating LED Lights - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 7.3'' - inches - Cut-Out Diameter: 5.3'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 240 Watt MAX (120 Watt RMS) - Speaker Size: 6.5'' -inches - LED Light: Blue Illumination (Single Color) - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 60Hz-18khz - Construction Material: Engineered ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTBO IREF 24V (12293N)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 8, CN-608 (CN-608)
- AGS Fuel Line Adapter - 90 Degree 3/8 Nylon to 3/8 Nylon - 2 per Bag (FLRL-3890)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43WL (PLMRS43WL)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, Paper Woofer (U260SX)
- Pyle Automotive Speakers & Amplifiers