Pyle

6.5 Inch Portable Speaker


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Wireless & Portable BoomBox Stereo - Bluetooth Wireless Music Streaming Ability - High-Powered Speaker System Output - Built-in LED Lights for Stunning Visuals - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - 2.1 Channel Digital Amplifier Design - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass Response - MP3 Digital Audio File Support - Aux (3.5mm) Input - (2) 1/4’’ Input Jacks (for Microphone, Guitar, Instrument) - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - Perfect for the Beach or Backyard - Instant Party Anytime, Anywhere! What’s in the Box: - Street Blaster BoomBox - Carry Strap - Power Adapter Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (iPhone, Android, Smartphones, iPad, Tablet, etc.) - Bluetooth Version: 2.0 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: Up to 32’ ft. Technical Specs: - Power Output: 300 Watts MAX - Sound System: (2) x 2.5'' Speakers, (1) x 6.5'' Subwoofer - USB Type: 2.0 - Input Sensitivity: 200mV - Frequency Response 55-160KHz - FM Radio Frequency Range: 87.5 - 107.9 MHz - Selectable LED Light Modes: (9) Presets - Digital Media File Compatibility: MP3, WMA - Maximum USB Flash Drive Support: Up to 16GB - Built-in Rechargeable Battery: Li-ion 2000mAh, 11.1V - Battery Operated Remote Control: Requires (2) x ‘AAA’ (Not Included) - Power Supply: 110/240V (13.5V 2A Power Adapter) - Dimensions (L x W x H): 23.6’’ x 10.0’’ x 10.8’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.