Shop All Corded Speakers
Pyle
6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T
Mfr # PDIC63T
Zoro # G000681671
original price:
$46.99
7% off
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PDIC63T
- Zoro # G000681671
- UPC # 842893106922
- Country of Origin China
- Category Corded Speakers
Description
Features: - In-Wall / In-Ceiling Speaker System - Built-in 70 Volt Transformer Tapping - Flush Mount, Slim Low-Profile Design - 2-Way Full Range Stereo Sound - High-Impedance, Line-Matching Transformer - Used for Amplifier / PA Speaker Public Address Systems - Mounts Flush on Walls or Ceilings - 1/2'' High Compliance Dome Tweeter - Poly Mica Cone with High-Sensitivity Foam Edge - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Used for Home, Office & Business Applications Technical Specs: - Power Output: 500 Watt MAX - Speaker Size: 6.5’’ -inches - 70V Transformer Tapping at 20W/15W/10W/5W/2.5W and 8OHM - Impedance: 8 Ohm - Frequency Response: 75Hz-20kHz - Sensitivity: 89 dB - Magnet: 16 oz. - Cut-Out Diameter: 7.64'' -inches - Mounting Depth: 3.23'' -inches - Total Speaker Size (Diameter x Depth): 8.94" x 3.62" -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- ENERGIZER Lantern Battery, 6VDC, 4.53" H, 2.56" W (1209)
- KEYDIY Keydiy: KD Keytime smart watch key (Quartz Watch) (KD-BKT-02)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- PYLE Pair Pyle 5.25" Marine Spekaer (PLMR52)
- PYLE 6.5'' High Power High Performance Midrange Driver (PDMR6)
- PYLE 6 Way Dj Tweeter System (PAHT6)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- Pyle Corded Speakers