Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Dual 2-Way Marine Speaker, PLMR652W
Mfr # PLMR652W
Zoro # G700628358
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLMR652W
- Zoro # G700628358
- UPC # 842893105574
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) 6.5'' Coaxial Speakers - Marine Grade Waterproof-Rated Construction - Water-Resistant & Weatherproof Design - Impressive Wide-Bass Response - 2-Way Full Range Stereo Sound Reproduction - Universal Standard OEM Replacement Size - Hassle-Free Easy Access Speaker Terminals - Reinforced Surround with Dense Speaker Cone - Rugged Machined Basket & Grill with UV Resistant Housing - Used For Car, Boat, Off-Road & Marine Vehicle Applications What’s in the Box: - (2) 6.5’’ -inch Marine Speakers - Cut-Out Template - Mounting Screws Sizes / Dimensions: - Total Diameter: 6.9’’ -inches - Cut-Out Diameter: 6.75’’ –inches - Total Depth: 3.16” -inches - Mounting Depth: 2.3’’ -inches Technical Specs: - Power Output: 600 Watt MAX (300 Watt RMS) - Marine Grade Rating: IP-X4 - Speaker Composition: Polypropylene Cone, Butyl Rubber Surround - Voice Coil: 1.0'', Aluminum (x2) - Tweeters: 0.5'', Neodymium Dome (x2) - Impedance: 4 Ohm - Sensitivity: 90 dB - Circuit Magnet: 20 oz. - Frequency Response: 85Hz-20kHz - Power Supply: DC 12V - Single Speaker Weight: 1.344 lbs. (-Each Speaker)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Offset Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1924)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx785 (SX785)
- DONALDSON Fuel Filter (P551773)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- Pyle Automotive Audio & Video