Shop All Automotive Speakers & Amplifiers
Pyle
6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W
Mfr # PLMRBT65W
Zoro # G900628363
product price: $89.59
/pr
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRBT65W
- Zoro # G900628363
- UPC # 842893105604
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) 6.5'' Coaxial Speakers (Active + Passive) - Bluetooth Wireless Music Streaming Ability - Marine Grade Waterproof-Rated Construction - Water-Resistant & Weatherproof Design - Amplified Master Speaker with Built-in 2-Ch. Digital Amplifier - 2-Way Active Powered Speaker System - Impressive Wide-Bass Response - Full Range Stereo Sound Reproduction - Universal Standard OEM Replacement Size - Ability to Connect External Devices - RCA Audio Aux (L/R) Connectors - Hassle-Free Easy Access Speaker Terminals - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - Reinforced Surround with Dense Speaker Cone - Rugged Machined Basket & Grill with UV Resistant Housing - Used For Car, Boat, Off-Road & Marine Vehicle Applications What’s in the Box: - (1) 6.5’’ -inch Active Speaker - (1) 6.5’’ -inch Passive Speaker - (2) Speaker Connection Wires, 9.8’ ft. - Cut-Out Template - Mounting Screws Bluetooth Connectivity: - Receiver Built-into Active / Master Speaker - Allows Instant Wireless Music Streaming - Simple Setup & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers) - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 30’+ ft. Sizes / Dimensions: - Total Diameter: 6.9’’ -inches - Cut-Out Diameter: 6.75’’ –inches - Total Depth: 3.97’’ -inches - Active Speaker Mounting Depth: 3.1’’ -inches - Passive Speaker Mounting Depth: 2.3’’ -inches Technical Specs: - Power Output: 600 Watt MAX (300 Watt RMS) - Marine Grade Rating: IP-X4 - Speaker Composition: Polypropylene Cone, Butyl Rubber Surround - Voice Coil: 1.0'', Aluminum (x2) - Tweeters: 0.5'', Neodymium Dome (x2) - Impedance: 4 Ohm - Sensitivity: 90 dB - Circuit Magnet: 20 oz. - Frequency Response: 85Hz-20kHz - Power Supply: DC 12V - Active Speaker Weight: 1.56 lbs. - Passive Speaker Weight: 1.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 25 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG25FTRED)
- GROTE LED Tail Lamp, High Mount (53582)
- WESTIN E-Series Bull Bar (31-5965)
- FEY Bumper Step Pad Repl (00000977)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE 1-Pair 6.5" Two-Way Component Kit (PL6150BK)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, Paper Woofer (U260SX)
- Pyle Automotive Speakers & Amplifiers