Shop All Bluetooth & Smart Speakers
Pyle
6.5" Dual 2-Way Bluetooth In-Ceiling Spe
Mfr # PWRC65BT
Zoro # G500681515
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWRC65BT
- Zoro # G500681515
- UPC # 842893105758
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - In-Wall / In-Ceiling Home Speakers - Active + Passive Speaker System - Built-in Bluetooth Wireless Receiver - Universal Flush Mount for Any Flat Surface - Flat & Thin, Slim-Style Removable Speaker Grill - Convenient Magnetic Speaker Grill Quickly Attaches / Detaches - Digital Sound Processing Amplifier - Ability to Connect External Devices - RCA Audio Aux (L/R) Connectors - 2-Way Full Range Stereo Sound Reproduction - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Cut-Out Template for Easy Installation - Integrated Clamp-Type Mounting Brackets - Environmentally Friendly ABS Construction - Perfect for Custom Audio Applications - Used for Home, Office & Business What’s in the Box: - (1) 6.5’’ -inch Active Speaker - (1) 6.5’’ -inch Passive Speaker - (2) Speaker Connection Wires, 9.8’ ft. - Cut-Out Template - Power Adapter Technical Specs: - Power Output: 300 Watt MAX - Speaker Style: Round / Circle - Frequency Response: 70Hz-20kHz - Impedance: 8 Ohm - Sensitivity: 89 +/- 2 dB @ 1W/1M - Cut-out Diameter: 5.77'' -inches - Active Speaker Mounting Depth: 3.15'' -inches - Passive Speaker Mounting Depth: 2.90” -inches - Power Supply: 110/240V (12V Power Adapter)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- VIDEO MOUNT PRODUCTS Component Holder, Ceiling, Silver (LCDMIDCHB)
- DURACELL Procell Constant AAA Alkaline Battery, 1.5V DC, 24 Pack (PC2400BKD)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Bluetooth Hd Tabletop Tv Sound Base Speaker System, Black (PSBV830HDBT)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla (PPHP265DJB)
- ILIVE GPX Wireless Bluetooth Mini Projector with Bluetooth (PJ609B)
- Pyle Bluetooth & Smart Speakers