Pyle

6.2'' Car Multimedia Player


original price: $134.99
new price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Double DIN In-Dash - DVD Player/MP3/MP4-R/USB/Micro SD Card Slot - AM/FM, Bluetooth Receiver - Hi-Resolution 6.2'' HD Digital Display - Touch Screen Control Operation - User-Friendly Control Interface - Treble/Bass/Balance/Fader/Volume Control - Digital Video Player/VCD/MPEG4/MP3/CD/CD-R/CD-RW Compact - NTSC Color System - 2 Pairs RCA, 1x AV Input, 2x Video Output, Camera Input - 2x Subwoofer, No Fan - Credit Card-Sized Remote Control - AM/FM Tuner - Built-in Steering Wheel Feature - Multi-Color Illumination with Touch Screen - Bluetooth/USB Charging For iPhone/Android - BT ID3, BT Phonebook, Android App Control Only - Double Subwoofer Output, Moving GUI - Slide Control On EQ And Fader, 8-Band EQ - PTT Push To Talk Function - Parking Video Output Connector - Includes Remote Control Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Phone Key Display - Bluetooth Version: 2.1 What’s in the Box: - Touch Screen TFT/LCD Monitor - Remote Control Technical Specs: - Remote Control Battery Operated, Requires (1) Coin-Type Battery - Battery Type: 3V Lithium Bat. 240mAh Capacity - Pixel Resolution: 800 x 480 Pixels - Bluetooth A2DP Support - Aspect Ratio 16:9 High Definition - Double DIN Size Universal Standard - Power Output: 4X60W (240 Watts) - Impedance: 4 Ohm - Signal to Noise Ratio: 60dBA - Frequency Response: 20Hz - 20kHz - Video System: NTSC - AM/FM-MPX 2 Band Radio - Auto Store, Preset, Scan - Anti-Shock Mechanism-ESP Function - Maximum SD Flash Memory Card Support: 64GB - Working Voltage: DC 12V - In-Console Dimensions (L x W x H): 6.3'' x 7.1'' x 3.9'' - inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.