Shop All Receivers & Amplifiers
Pyle
60 Watt Amplifier W/ 25 & 70 Volt Output
Mfr # PCM30A
Zoro # G000628256
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PCM30A
- Zoro # G000628256
- UPC # 68888896900
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Built-in Bluetooth for Wireless Audio Streaming - Digital LED Display with FM Radio - USB Flash Drive & SD Memory Card Readers - Power On/Off Switch & LED Indicator - MIC 1 Output Level Control - MIC 2/AUX Output Level Control - Bass and Treble Tone Controls - AUX RCA Input - MIC 2/AUX Input Selector Switch - MIC 1/MIC 2 Terminals (MIC 1 Auto Talkover) - Mute Terminals - Detachable AC Power Input - Replaceable Fuse - Monitor 600-Ohm 1V Terminals (Music On Hold) - Monitor 1W 8-Ohm Terminals (Music On Hold) - Monitor Output Level Control (Music On Hold) - TEL/PAGING Terminals - Paging Output Level Control - MIC/TEL VOX Level Control (Internal) Bluetooth Connectivity: - Works with All of Your Favorite Bluetooth Devices - (iPhones, Androids, Smartphones, iPad, Tablet, PC, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 5.0 - Wireless Range up to 30’+ ft. What’s In The Box: - PA Amplifier - FM Antenna - Remote Control Technical Specs: - MAX Power Output: 500 Watt AC Outlet - Construction Material: Iron - Bass/Treble: +/-10dB, 100-10kHz - Frequency Response: 50-15kHz - Attenuation (Mic): 61dB - T.H.D.: <1% - Speaker Terminals (COM/4-ohm/8-Ohm/16-Ohm/25V/70V) - Battery Operated Remote, Requires (1) x CR-2025 Button Cell Battery, Included - Power: 120/240 Voltage Selector - Dimensions (W x H x D): 10.7'' x 8.9'' x 3.46'' inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces 17Ah MK Battery ES17-12 (ML18-1221140)
- NITECORE UI2 Dual-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI2)
- ILC Replacement for Creative Nomad Jukebox 3 (NOMAD JUKEBOX 3 CREATIVE)
- PYLE 4 Channel Amplifier System (PTA44BT.5)
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- PYLE Pyle 8 Channel High Power Amplifier (PT8000CH)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- PYLE 2 Ch. Home Audio Amplifier Bt 700W (PTA62BT.5)
- Pyle Receivers & Amplifiers