Pyle

6-Way Sunvisor Mount 200 Watt Tweeter System


product price: $25.95
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PLTWVS
  • Zoro # G900687087
  • UPC #
    68888726719
  • Country of Origin China
  • Category Tweezers

Description

Designed For Many Cars - Over-All Height 14.5mm (0.57") - 60mm Piezo-Type Midrange x 4 - 40mm Piezo -Type Tweeter x 2 - Power Handling:100 Watts RMS/200 Watts Max - Impedance: 4 Ohm - Sensitivity: 90 dB - Frequency Response: 2.5KHz - 20KHz - Includes Wires and Installation Hardware (Mounting Straps) - Dimensions : 11.75''(W) x 4.75''(H) x 0.57''(D)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.