Shop All Indoor Game Tables
Pyle
6-Stringclassic Guitar3/4 Size Scale36Ææ
Mfr # PGACLS82
Zoro # G800669961
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PGACLS82
- Zoro # G800669961
- UPC # 842893113142
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - 3/4 Scale Size Guitar - Traditional / Classic Body Style - Hand-Crafted Wooden Construction - Protective Binding - High-Gloss Polished Body & Back - Machine Head: Chrome 3-in-Line - Dyed Wood Design, Rosette Linden Laminate Finish - Starter Guitar Design Perfect for Beginners & Children What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Spare Guitar Strings - Travel / Storage Guitar Gig Bag - Detachable Guitar Shoulder Strap - Cleaning Cloth Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 36’’ inches - Scale Length:22.8’’-inches (580mm) - Total Body Length: 17.3’’-inches (440mm) - Total Neck Length (Nut to Body): 18.5’’ -inches (470mm) - Headstock Material:Birch Wood - Fretboard/Fingerboard Material: Dyed Hardwood - Number of Frets:18 Frets - Guitar Body Material: Linden Wood - Guitar String Material: Nylon - Total Guitar Dimensions (L x W x H): 35.8’’ x13.4’’ x3.4’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 26 ft Heavy Duty Tarp, Black (BMT-1226-X)
- HME Mega Game Hanging Gambrel (HME-MGHG)
- MTD Cable-Throtl/Choke (946-04556)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1862201000)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- PYLE Resonator Guitar (PGA500BR)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38)
- PYLE Acoustic Guitar, PGA480NT (PGA480NT)
- PYLE Sound Filter Reflection Mini Size (PSMRS08)
- SPORTIME GAME TARGETBALL HOOK AND LOOP SET/24 PK (VTB-BOPK24 (SCHOOL SP.))
- Pyle Indoor Game Tables