Pyle

6-Stringclassic Guitar Junior Scale30Ææá


product price: $70.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - JuniorScale Size Guitar - Traditional / Classic Body Style - Hand-Crafted Wooden Construction - Protective Binding - High Gloss-Polished Body & Back - Machine Head: Chrome 3-in-Line - Dyed Wood Design, Rosette Linden Laminate Finish - Starter Guitar Design Perfect for Beginners & Children What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Spare Guitar Strings - Travel / Storage Guitar Gig Bag - Detachable Guitar Shoulder Strap - Cleaning Cloth Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 30'' inches - Scale Length:19.7’’-inches (500mm) - Total Body Length: 14.4’’-inches (365mm) - Total Neck Length (Nut to Body): 16.1’’ -inches (410mm) - Headstock Material: Birch Wood - Fretboard/Fingerboard Material: Dyed Hardwood - Number of Frets: 18 Frets - Guitar Body Material: Linden Wood - Guitar String Material:Nylon - Total Guitar Dimensions (L x W x H): 30.5’’ x 11.2’’ x 2.8’’ –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.