Shop All PA Amplifiers
Pyle
6-Channel Bluetooth Studio Mixer
Mfr # PMXU67BT
Zoro # G600681002
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PMXU67BT
- Zoro # G600681002
- UPC # 842893105185
- Country of Origin China
- Category PA Amplifiers
Description
Features: - DJ & Studio Console Mixer System - Multi 6-Channel Audio Source Mixing - Built-in Bluetooth Wireless Receiver - FX (Analog Effects) & 16 Bit DSP processor - Direct-to-Computer Connect & Sound Record Ability - 7-Band EQ - 32-Bit Dual Engine DSP - 24-Bit ADC DAC Converter - FX Configuration Adjustment Controls - Rotary Adjustment Knobs & LED Indicator Lights - MP3 Digital Audio File Compatibility - USB Flash Drive Reader - USB Port for Desktop Connection - Connect & Stream Audio from External Devices - (2) 1/4’’ (L/R) MAIN Outputs - (4) XLR/14’’ Combo Audio LINE/Microphone Inputs - 1/4’’ Mono + Stereo Inputs - 1/4’’ Send + Return Inputs - 1/4’’ Headphone Jack - Stereo Level Fader/Slider - Output Signal Level Indication - BUS Audio Control, Sound Routing - PAD Channel Source Input Switch - Independent Channel Input Audio Configuration - Gain, High, Mid, Low, FX/Send, Level, Base + Tone Adjustment - +48V Phantom Power Control - Power ON/OFF Switch - Used for Professional Studio Applications & On-Stage Performances What’s in the Box: - Bluetooth Studio Mixer - Power Adapter Cable, 3-Pin Wireless Bluetooth Connectivity: - Hassle-Free Audio Streaming Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘KG-08A’ - Bluetooth Version: 2.0 - Wireless Range: 15+’ ft. Technical Specs: - Input Mixer Channels: 6-Ch. (+ FX/Headphones) - Mic Input: Sensitivity/Impedance: 1.5mV/750 Ohm - Input Frequency Response: 20Hz-20kHz, +/-3dB - Input Distortion: 0.03%, 1kHz/150mV Input - Channel GAIN Adjustment: +20/+64 (-6/+38) - HIGH Gain: +/-15 dB, 12kHz Frequency Shelving - MID Gain: +/-15 dB, 2.5kHz Frequency Shelving - LOW Gain: +/-15 dB, 80kHz Frequency Shelving - HIGH/MID/LOW Adjustment: -15/+15dB - Stereo Output Level Meter: 12-Segment (-30, -20, -10, -7, -4, -2, 0, +2, +4, +7, +10, CLIP) - PAD Input Channel Adjustment: 26dB - Peak CLIP Level: < 3dB - Digital Audio File Compatibility File-Types: MP3, WAV - Phantom Power Voltage: +48V - Power Supply: 100/240V (+/-15V DC Power Adapter) - Dimensions (L x W x H): 15.2’’ x 12.5’’ x 3.66’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 10ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1210)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- PYLE Waist-Band Usb Pa Amplifier Black (PWMA60UB)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- PYLE Audio Mixer, PMX648 (PMX648)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- PYLE 8-Channel Mini Mixer (PMX848BT)
- Pyle PA Amplifiers