Shop All PA Amplifiers
Pyle
6-Ch. Bluetooth Studio Mixer, PMXU68BT
Mfr # PMXU68BT
Zoro # G300680985
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PMXU68BT
- Zoro # G300680985
- UPC # 842893117027
- Country of Origin China
- Category PA Amplifiers
Description
Features: - Digital Studio DJ Mixer System - Pro Audio Console Controller - Multi-Channel Sound Source Mixing - Microphone, Instrument / Guitar / Keyboard Mix Ability - Built-in Bluetooth Wireless Streaming Receiver - USB Interface: MP3 Flash Drive Reader/Computer Connection - LCD Digital Display & Front Panel Control Center - ID3 Tag Readout: Display Song Title / Artist - Connect & Stream Audio from External Devices - MP3 Digital Audio File Compatibility - (2) XLR 3-Pin (L/R) MAIN Outputs - (4) XLR/14’’ Combo Audio LINE/Microphone Inputs - 1/4’’ (6.35mm) Mono / Stereo Inputs - 1/4’’ (6.35mm) Headphone Jack - Output Signal Level Indication - BUS Audio Control, Sound Routing - Rotary Adjustment Knobs & LED Indicator Lights - Independent Channel Input Audio Configuration - Gain, High, Low, FX/Send, Pan Tone Audio Adjustment - +48V Phantom Power Control - Power ON/OFF Switch - Used for Professional DJ Studio Applications, Audio Recording, On-Stage Performances What’s in the Box: - Bluetooth Studio Mixer - Wall Power Adapter Wireless Bluetooth Connectivity: - Hassle-Free Audio Streaming Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEPRO MIXER’ - Bluetooth Version: 2.1 - Wireless Range: Up to 33’+ ft. Technical Specs: - Audio Mixer Type: 6-Channel - CH 1/2 MIC/LINE: Gain: -14+40 dB; - 2 Band Graphic EQ: 80Hz/12KHz, +15dB - Audio Level Meter: 2 x 6 Point LED Display - Max Output Level: 3 Vrms - System Gain: -14 +40dB - Frequency Response: +0.5 dB, 20Hz-20kHz - Dynamic Range: 102 dB - THD+N @ 1kHz: <0.03% - Stereo Crosstalk: 92 dB - USB Digital Audio File Compatibility File-Types: MP3, WMA, APE, FLAC - Maximum USB Flash Support: Up to 64GB - Phantom Power Voltage: +48V - Power Consumption: Max: 5W - Power Supply: 120/240V, 5V/1A - Total Unit Dimensions (L x W x H): 8.70’’ x 2.59’’ x 6.50’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for Tessco 793442120121 (793442120121)
- BATTERY CLERK AJC® MotoTec 24V Electric mini Quad 12V 12Ah Scooter Battery (MOTOTEC-24V ELECTRIC MINI QUAD)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 (MAX3942806)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1089SC)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- PYLE 4-Channel Bluetooth Studio Mixer (PMXU46BT)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- PYLE Audio Mixer, PMX462 (PMX462)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- AUDIOPIPE Audiopipe APCLE6004 2500W 4 Channel Amplifier (APCLE6004)
- Pyle PA Amplifiers