Shop All Receivers & Amplifiers
Pyle
6-Ch. Bluetooth Marine Amplifier Black
Mfr # PFMRA640BB
Zoro # G700628266
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PFMRA640BB
- Zoro # G700628266
- UPC # 68888775373
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - 6-Channel Audio Amplifier - Rugged & Durable Marine Grade Construction - Bluetooth Receiver for Wireless Music Streaming Ability - USB Flash & SD Memory Card Readers - MP3 Digital Audio File Compatibility - LCD Digital Display Screen - RCA (L/R) Audio Connectors - Spring-Loaded Speaker Terminals - Connect & Stream Audio from External Devices - Heavy Duty Aluminum Alloy Heatsink - Side Panel Button Control Center - Volume, Bass, Treble Rotary Controls - Built-in Thermal, Overload & Speaker Short Protection - Includes Wall Power Adapter - Power ON/OFF Switch Bluetooth Wireless Connectivity: - Works with All of Today’s Latest Devices - Laptops, Computers, Smartphones, Tablets, etc. - Smart Auto Connect Pairing Ability - Bluetooth Version: 2.1 - Bluetooth Network Name: Pyle - Wireless Range: 50’+ ft. Technical Specs: - MAX Power: 600 Watt (100W x 6) - Amplifier Type: Class-D Circuit - Marine Grade Rating: IP-41 - Impedance: 4 Ohm - Frequency Response : 10 - 40kHz - Channel Separation : > 65dB - T.H.D.: 95dB - Maximum USB Flash Support: 32GB - Digital Audio File Support: MP3, WMA, WAV - Power: 110/220V (DC 12.5V Power Adapter) - Dimensions (L x W x H): 11.8’’ x 9.8’’ x 2.1’’
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Chrome Pro YTX7L-BS (MAX3955299)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA80 (PVTA80)
- PYLE Multi-Zone Speaker Selector, 6-Channel Audio Speaker Receiver System (PSLSW6)
- PYLE Compact Wireless Bt Stereo Amplifier, PDA4BU (PDA4BU)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3001BT (P3001BT)
- PYLE Bluetooth Hybrid Amplifier Receiver (PWMA4004BT)
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- ATLONA Avance 4K Uhd HDMI Transmitter And Receiver Kit With Rs-232 And Ir (AT-AVA-EX70C-KIT)
- Pyle Receivers & Amplifiers