Shop All Dock Wheel Chocks
Pyle
550Mm Wheel Stop (1Pcs/Box)
Mfr # PCRSTP11
Zoro # G800681703
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PCRSTP11
- Zoro # G800681703
- UPC # 842893117157
- Country of Origin China
- Category Dock Wheel Chocks
Description
Features: - Rugged, Durable, Reliable Wheel Stop - Heavy-Duty Reinforced Curb Tire Construction - Provides Convenient Vehicle Parking Assistance - Universal Placement Perfect for Garage, Driveway, Parking Lot - High-Visibility, Bright Yellow Reflective Safety Strip - Marine Grade Waterproof & Weather-Resistant Design - Hassle-Free, Tire Stoppers Designed to Be Placed on the Ground Floor - Integrated Mounting Holes for Permanent Installation - Front or Rear Vehicle Tire Application - Can be Used on Asphalt, Gravel and Uneven Surfaces - Used for Car, Truck, Bus, Van, Trailer, RV, Forklift & More Technical Specs: - *Mounting Hardware Not Included - Mounting Hole Sizes: 12mm Top Opening, 10mm Bottom - Recommended Bolt Installation (Asphalt/Cement): 10cm Length, 10mm Diameter - Maximum Load Capacity: Up to 33,000 lbs. - Construction Material: High-Density Engineered Rubber - Total Wheel Stop Size (L x W x H): 21.7’’ x 5.9’’ x 3.5’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- DAYTON Hose/Strain Cable Assembly (MH29XL8704G)
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 30000 LBS. (15104.01)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- PYLE 55Cm Wheel Stop (PCRSTP11X2)
- PYLE 55Cm Wheel Stop X 4 (PCRSTP11X4)
- PYLE 1830Mm Wheel Stop (PCRSTP14)
- RAXGO Car Parking Mat, Garage Parking Aid Tire Stopper for Cars (RAXCPM2PB)
- VESTIL Welded Steel Wheel Chock, 9-1/2" Length (FAB-8)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- VESTIL ALUMINUM WHEEL CHOCK 11 3/4 FLUORESCENT YL (EALUM-7-FYL)
- Pyle Dock Wheel Chocks