Shop All Automotive Speakers & Amplifiers
Pyle
5.25" Wakeboard Speaker Led Lights
Mfr # PLMRWB50L
Zoro # G600628342
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRWB50L
- Zoro # G600628342
- UPC # 842893100753
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Wakeboard Tower Speakers - Waterproof Marine Grade Rated Construction - Rugged, Durable & Sleek Stainless Steel Housing - Engineered ABS Speaker Grills - 2-Way Full Range Audio Speaker System - Titanium Dome Tweeters - Long Excursion Subwoofers - Built-in Illuminating Blue LED Lights - Integrated Universal Roll Bar Mounting Clamps - 360° Degree Speaker Positioning via Clamp Mount - Anti-Corrosion: Weather-Resistant / UV Resistant What's in the Box: - (2) Marine Speakers - Integrated Mounting Clamps Technical Specifications: - Power Output: 200 Watt MAX - Sound System: 5.25'' Subwoofers, 1.0'' Tweeters - Waterproof Marine Grade Rating: IP-44 - Boat Roll Cage / Roll Bar Support Size: Up to 2.53'' (6.45cm) - Tweeter Type: Titanium Dome - Frequency Response: 60 hz-20KHz - Impedance: 4 Ohms - Magnet: 10 Oz - Sensitivity: 90 dB - Construction Material: Stainless Steel, Engineered ABS Grills - *The LED light color will change from blue if the unit is connected to a power supply providing any voltage rating under/over 12V - Speaker Housing Dimensions (L x W x H): 5.7'' x 9.6'' x 8.5''-inches (with Mounting Bracket)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 558 ZN Gate Pintle (N131-409)
- ANCOR NMEA 2000 Power Cable With Tee - 1M (270000)
- ASTRO PNEUMATIC BLADE BENT 57MM (AOWINDK-08E)
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x1/4" (016244)
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- PYLE 10'' 1000 Watt Dvc Subwoofer, PL1090BL (PL1090BL)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE 4'' X 6'' 180 Watt Three-Way Speakers (PLG46.3)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- Pyle Automotive Speakers & Amplifiers