Shop All Automotive Speakers & Amplifiers
Pyle
5.25" Marine Speaker Pair, PLMRS5B
Mfr # PLMRS5B
Zoro # G000628355
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLMRS5B
- Zoro # G000628355
- UPC # 842893100692
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 6.4'' - inches - Cut-Out Diameter: 4.7'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.9'' - inches Technical Specs: - Power Output: 180 Watt MAX (90 Watt RMS) - Speaker Size: 5.25'' -inches - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 80Hz-18khz - Construction Material: Engineered ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, C105017 (C105017)
- BOSCH Fuel Injector, 62402 (62402)
- MAIN FILTER SAURER 11004919 Replacement/Interchange Spin-On Filter (MF0575541)
- ILC Replacement For PERKINS T414270 ALTERNATOR (T414270 ALTERNATOR)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- PYLE Marine Speakers With Led Lights, PLMR6LEW (PLMR6LEW)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- PYLE One Pair 4" Twoway Coaxial Loud Audio (PL412BK)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- DB LINK WIRING 4Ga Cca Competition Amp Kit (COMP4ANL)
- Pyle Automotive Speakers & Amplifiers