Shop All Automotive Speakers & Amplifiers
Pyle
5.25" Marine Speaker Pair Led Lights, PLMRS53WL
Mfr # PLMRS53WL
Zoro # G500628381
product price: $38.19
/pr
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRS53WL
- Zoro # G500628381
- UPC # 842893100685
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - Built-in Blue Colored Illuminating LED Lights - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 6.4'' - inches - Cut-Out Diameter: 4.7'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 180 Watt MAX (90 Watt RMS) - Speaker Size: 5.25'' -inches - LED Light: Blue Illumination (Single Color) - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 80Hz-18khz - Construction Material: Engineered ABS
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 97-17 EXPEDITION/98-16 NAVIGATOR 4PC IN-CHANNEL VENTVISOR-SMOKE (194233)
- ORALITE Reflective Tape, Railcar Type (R59-040150-010)
- A & I PRODUCTS Lock Nut 6" x4" x1" (A-6T1023R)
- STEELMAN Wireless ChassisEAR Transmitter Lead/Clamp Replacement 4-Pack (97202-08)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- ROCKFORD 6 x 9 in. 4-Way Car Speaker (P1694)
- Pyle Automotive Audio & Video