Shop All Automotive Speakers & Amplifiers
Pyle
5.25" Marine Speaker Pair Led Lights, PLMRS53BL
Mfr # PLMRS53BL
Zoro # G900628356
product price: $42.89
/pr
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRS53BL
- Zoro # G900628356
- UPC # 842893100678
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - Built-in Blue Colored Illuminating LED Lights - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 6.4'' - inches - Cut-Out Diameter: 4.7'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 180 Watt MAX (90 Watt RMS) - Speaker Size: 5.25'' -inches - LED Light: Blue Illumination (Single Color) - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 80Hz-18khz - Construction Material: Engineered ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Accelerator Cable, Y-196 (Y-196)
- SEA-DOG OLED Voltmeter - Round (421600-1)
- BOSCH 15Ca Clear Advantage Windshield Wiper Blade, Bosch (15-CA)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- PYLE 5'' X 7'' / 6'' X 8'' 300 Watt Three-Way Speakers (PL573BL)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- PYLE One Pair 4"X10" Threeway Triaxial (PL410BK)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- Pyle Automotive Audio & Video