Shop All Indoor Game Tables
Pyle
5-String Banjo With White Jade Tune Pegs & Rosewood Fretboard
Mfr # PBJ60
Zoro # G000670149
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PBJ60
- Zoro # G000670149
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - Tunable 5-String Banjo - White Jade Machine Head Tuner Key Pegs - Features Additional 5th Geared Tuner Side-Peg - Classic Traditional Style Binding Design - Coated and Polished Rich Wood Finish - Chrome-Plated Hardware & Accents - Universal Adjustable Truss Rod - Includes Maplewood Bridge Stand & Truss Rod Adjustment Tool Technical Specs: - Total Instrument Length: 37.9'' - Fretboard Length: 19.4'' - Fretboard Material: Rosewood - Number of Frets: 22 Frets - Bridge Stand Material: Maple Wood - Remo M1 Banjo Drumhead - Banjo Body Material: Shabili Wood - Banjo Drum Diameter: 11.4'' - Drum Height: 2.75''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Unloader Kit (70-0180)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat I 8" x6" x2" (A-LP005)
- GREENVIEW Greenview Preen Lawn Crabgrass Control 5M-15 Pound 24-64151 (396703)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- PYLE Audio Mixer, PMX464 (PMX464)
- PYLE Sound Filter Reflection Mini Size (PSMRS08)
- PYLE 36” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG93)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD16 (PCJD16)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- PYLE Dj Booth Cover Screen - Dj Façade Front Board Display Scrim Panel (PDJFAC10)
- SUPERIOR SMOKE Smoke Fluid, XP, 1 gal. (C11XP)
- Pyle Indoor Games