Shop All Back-Up & Rear View Cameras
Pyle
4.3" Wireless Cam & Video Monitor Kit, PLCM4580WIR
Mfr # PLCM4580WIR
Zoro # G800681246
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLCM4580WIR
- Zoro # G800681246
- UPC # 842893107318
- Country of Origin China
- Category Back-Up & Rear View Cameras
Description
System Features: - Wireless Backup Camera & Monitor Parking Assist System - Includes Camera, Monitor and All Necessary Cables & Wiring - 2.4Ghz Wireless Video Transmission - Reverse Camera Priority Signal Sense - Instantly Sends Camera Video to LCD Display - Automatic Turn-On Activation when Video Signal Received - Wireless Video Transmission Distance: Up to 100' ft. - Universal Car & Automobile Mounting Ability What’s in the Box: - Video Monitor - Compact Backup Camera - Wireless Transmitter Adapter Cable - Wireless Receiver Adapter Cable Monitor Display: - 4.3'' -inch Slim LCD Screen - Video Picture Resolution 480 x 272 - Connects to 2.4Ghz Wireless Video Receiver - Additional Video Monitor Connection Ability - Brightness: 350 cd/m2 - Contrast: 350:1 - Video System: NTSC/PAL Auto Switching - Dimensions (W x H x D): 4.8’’ x 3.1’’ x 0.6’’ -inches Backup Camera: - Connects to 2.4Ghz Wireless Video Transmitter - Marine Grade Construction - Waterproof & Fog Resistant, IP67 Rating - Night Vision Low Lighting Capable - Low Lux Performance 1.5 Lux/F1.2 - Built-in Distance Scale Line Display - Preferably Mounting Above the Rear License Plate - Tilt Adjustable Camera Angle - 420 TVL Horizontal Resolution - True Color Reproduction - Total Pixels: 656 x 492 - Wide Viewing Angle: 135 Degree - Auto White Balance - Video Output: RCA 1.0 Vpp @ 75 Ohm - Power Supply: DC 12V - Dimensions (W x H x D): 1.3'' x 8.0'' x 1.26'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Mag Wheel Tool, L 12 In. (72001)
- STENS Oem Replacement Belt 266-157 For Ferris 5103616 (266-157)
- ASSOCIATED EQUIPMENT Smart Charger, W/Power Supply, 12V, 20/25A (9425)
- AUTO VENTSHADE 19-C BLAZER AEROSKIN SMOKE (322181)
- PYLE Mini Car Camera With Ir For Night Vision (PLCM12)
- PYLE Rearview Backup Parking Assist Camera and Display Monitor System (PLCM4550)
- PYLE Pyle Car Camera W/ Front And Rear View, PLCM37FRV (PLCM37FRV)
- PYLE Dual Lens Hidden Car Camera (PLDVRCAM74)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- PYLE Dual Lens Mirror Car Camera (PLCMDVR49)
- METRA ELECTRONICS 3RD BRAKE LIGHT BACKUP CAM FOR MERCEDES SPRINTER OR VW CRAFT (TE-3BMC)
- Pyle Automotive Camera Systems