Shop All Indoor Game Tables
Pyle
41” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color
Mfr # PEAG99
Zoro # G201902117
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PEAG99
- Zoro # G201902117
- UPC # 842893136608
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - With EQ-400T - Spruce plywood, Linden plywood back and side - Fingerboard & Bridge: high-density man-made wood - Binding: White ABS and Celluloid inlays - Truss rod: 2 Ways - Machine head: Full diecast - Bracing: X shape What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Travel / Storage Guitar gig bag - Guitar strap - Extra set of string Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 41'' -inches - Scale Length: 25.6” -inches (650mm) - Total Body Length: 19.8” -inches (504mm) - Fretboard/Fingerboard Material: high-density man-made wood - Number of Frets: 20 Frets - Guitar Body Material: Spruce plywood, Linden plywood back and side - Guitar String Material: steel string - Total Guitar Dimensions (L x W x H): 40.7" x 15.9” x 4.6" –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 1.88 in. x 164 ft. Tape; White (5018774)
- OREGON DuraCut Guide Bar, 20" (203ATMD025)
- MTD Fuel Tank Pads (753-05259)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (588147901)
- PYLE Portable Sound Vocal Booth X 2 (PSIB27X2)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- PYLE Acoustic Guitar, PGA820 (PGA820)
- PYLE Digital Musical Karaoke Keyboard - Portable Electronic Piano Keyboard with Built-in Rechargeable Bat (PKBRD6112)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- Pyle Indoor Game Tables