Shop All Indoor Game Tables
Pyle
40'' Inch 6-String Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, matt
Mfr # PGA817
Zoro # G901902035
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PGA817
- Zoro # G901902035
- UPC # 842893136622
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - 40” Size Guitar, cutaway body - Traditional / Classic Body Style - Solid spruce top, linden plywood back and side with hand rubbed finish - High-density man-made wood fingerboard and bridge - Black ABS binding with multi-ply inlay on top - High quality machine head What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Travel / Storage Guitar 3mm thick bag - Guitar strap - Extra set of string Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 40'' -inches - Scale Length: 25.6” –inches (650mm) - Total Body Length: 18.5” -inches - Fretboard/Fingerboard Material: High-density man-made - Number of Frets: 20 Frets - Guitar Body Material: Solid spruce top, linden plywood back and side - Guitar String Material: steel string - Total Guitar Dimensions (L x W x H): 40" x 14.7" x 4" –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-30X50)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. RED (1157-RE)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Terracotta (2381-1)
- COLEMAN-FUEL 8OZ Butane Canister (2000038071)
- PYLE Foam Isolation Pad W/Steel Plate (L) (PSI08)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- PYLE 5-String Banjo With White Jade Tune Pegs & Rosewood Fretboard (PBJ60)
- PYLE Dj Booth Cover Screen - Dj Façade Frontboard Display Scrim Panel (PDJFAC12)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- MARTIN STRINGS Martin Strings MTC160-U 0.012-0.055 Gauge Titanium Core Pure Nickel Acoustic Strings (MTC160-U)
- Pyle Indoor Games