Shop All Automotive Speakers & Amplifiers
Pyle
4" Waterproof Off-Road Bt Speakers
Mfr # PLUTV43BTA
Zoro # G800670158
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLUTV43BTA
- Zoro # G800670158
- UPC # 842893105703
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Pro Audio PowerSport Speakers - Amplified (Active + Passive) Speaker System - Bluetooth Wireless Music Streaming Abiltiy - Bridged Sound System: (2) x 4.0'' Woofers + (2) x 0.5'' Tweeters - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Housing - 2-Way Full Range Stereo Sound Reproduction - Built-in Digital Sound Processing Amplifier - Integrated Speaker Power & Wiring Harness - Compact Size & High-Powered Output - Impressive Bass Response - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - Sleek Design, Machine Molded Speaker Cabinet Housing - Rugged, Universal Mount Bracket Design for Roll-Bar / Roll-Cage - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, etc. - Bluetooth Version: V4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: 30+ ft. - *Bluetooth Receiver Module Built-Into Amplifier of Main / Active Speaker What’s in the Box: - (1) 4'' Amplified Main Speaker - (1) 4'' Passive Support Speaker - Speaker Connection Wires, 6.5' ft. - Wire Butt Connectors, 16-22 AWG - EVA Mounting Pads Technical Specs: - Speaker Power: 800 Watt MAX - Amp Power: 2 x 250 Watt MAX @ 4 Ohms (2 x 125 Watt RMS) - Amp Type: 2-Channel, Class D - Marine Grade Waterproof Rating: IP-X5 - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Frequency Response: 85Hz-20kHz - Impedance: 4 Ohm - Magnet Type: 20 oz. Circuit - Mid-Woofer Voice Coil Type: 1.0'', Aluminum - Sensitivity: 90 dB +/- 2 dB @ 1M/1W - Anti-Thump Turn-On - Soft Turn On/Off - T.H.D: 95dB - Channel Separation: >65dB - Amp Freq. Response: 10Hz- 30kHz - Fuse: 1 x 10A - Universal Mounting Brackets Roll-Bar / Roll-Cage Diameter: 1.25’’ ~ 2.0’’ -inches - Speaker Dimensions (L x W x H): 5.62’’ x 8.38’’ x 7.29’’ -inches, with Bracket (Each) - Power Supply: DC 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Scag Freedom Z With 52 In. Deck (265-179)
- WEATHERTECH Front FloorLiner, 4415801 (4415801)
- RHINO-RACK LOCKING END CAPS FOR VORTEX AERO BARS ONLY, SET/4 (VA-LEC4)
- MILTON INDUSTRIES AIR CHUCK DH STR FT INNER DUALS (MI693)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652W (PLMR652W)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- PYLE 3.5'' 120 Watt Two-Way Speakers (PLG3.2)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- KENWOOD 4 in. 1200W Ultra Hi-Performance Car Audio Amplifier (KACHQR1004)
- Pyle Automotive Audio & Video