Shop All Automotive Speakers & Amplifiers
Pyle
4" Marine Speaker Pair, PLMRS4B.5
Mfr # PLMRS4B.5
Zoro # G900628400
product price: $25.89
/pr
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRS4B.5
- Zoro # G900628400
- UPC # 842893112664
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What’s in the Box: - (2) Marine Speakers - (2) Speaker Connection Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 5.2’’ -inches - Cut-Out Diameter: 3.7’’ inches - Total Speaker Depth: 1.5’’ -inches - Mounting Depth: 0.9’’ inches Technical Specs: - Power Output: 100 Watt MAX (50 Watt RMS) - Speaker Size: 4.0’’ -inches - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 3.4 Oz - Frequency Response: 90Hz-18khz - Construction Material: Engineered ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- PUROLATOR Purolator L40124 Purolator Premium Engine Protection Oil Filter (L40124)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (43043-FM)
- AFTERMARKET Hose, Turbo Oil Inlet (A-RE501260-AI)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE 3000 W 8-Ch Marine B.T Amplifier (PLMRA830BT)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- Pyle Automotive Audio & Video