Shop All Automotive Speakers & Amplifiers
Pyle
4" Marine Speaker Pair Led Lights, PLMRS43WL
Mfr # PLMRS43WL
Zoro # G900628370
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PLMRS43WL
- Zoro # G900628370
- UPC # 842893100647
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - Built-in Blue Colored Illuminating LED Lights - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 5.2'' - inches - Cut-Out Diameter: 3.7'' - inches - Total Speaker Depth: 1.5'' - inches - Mounting Depth: 0.9'' - inches Technical Specs: - Power Output: 100 Watt MAX (50 Watt RMS) - Speaker Size: 4.0'' -inches - LED Light: Blue Illumination (Single Color) - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 3.4 Oz - Frequency Response: 90Hz-18khz - Construction Material: Engineered ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- PERFORMANCE TOOL Seal Puller, W1219 (W1219)
- WEATHERTECH No Drill Mud Flaps, Black, 110098-120098 (110098-120098)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- PYLE Portable Bluetooth Amplifier and Microphone System (PWMA1216BM)
- PYLE 3.5'' 120 Watt Two-Way Speakers (PLG3.2)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- Pyle Automotive Speakers & Amplifiers