Shop All Automotive Speakers & Amplifiers
Pyle
4" Marine Led Tower Speakers, PLMRLEWB46W
Mfr # PLMRLEWB46W
Zoro # G500628404
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRLEWB46W
- Zoro # G500628404
- UPC # 842893104904
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Wakeboard Tower Speakers - Waterproof Marine Grade Rated Construction - Rugged & Weather-Resistant Housing - Compact Mountable Design - Built-in LED Illuminating Lights, Blue Color - 2-Way Full Range Audio Speaker System - Titanium Dome Tweeters - Long Excursion Subwoofers - Anti-Corrosion, UV Resistant Coating - Integrated Universal Roll Bar Mounting Clamps What's in the Box: - (2) Marine Speakers - Integrated Mounting Clamps - Power Supply Cable, 12V Technical Specifications: - Power Output: 300 Watt MAX (150 Watt RMS) - Sound System: 4'' Subwoofers, 1.0'' Tweeters - Waterproof Marine Grade Rating: IP-44 - LED Light Illumination Color: Blue - Boat Roll Cage / Roll Bar Support Size: Up to 1.96'' (5cm) - Tweeter Type: Titanium Dome - Frequency Response: 70hz-20kHz - Impedance: 4 Ohms - Magnet: 10 Oz - Sensitivity: 90 dB - Construction Material: Engineered ABS Grills - Power Supply: DC 12V - Speaker Housing Size (L x W x H): 5.4'' x 7.6'' x 7.0'-inches (with Mounting Bracket)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Truck Train Horn LV, Siberian Express (849)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8847)
- UWS Crossover Truck Tool Box, 72", EC10633 (EC10633)
- WHALE MARINE Elegance Combination Pull Out Mixer Faucet/Shower (RT2498)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- PYLE 1-Pair 6.5" Two-Way Component Kit (PL6150BK)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- CELESTION 18 In. 1000W Woofer (FTR184080HDX)
- Pyle Automotive Audio & Video