Shop All Receivers & Amplifiers
Pyle
4-Ch.Bt Marine Amplifier, PFMRA440BB
Mfr # PFMRA440BB
Zoro # G300628253
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PFMRA440BB
- Zoro # G300628253
- UPC # 68888775359
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - 4-Channel Audio Amplifier - Rugged & Durable Marine Grade Construction - Water Resistant & Weatherproof Design - Bluetooth Receiver for Wireless Music Streaming Ability - USB Flash & SD Memory Card Readers - MP3 Digital Audio File Compatibility - LCD Digital Display Screen - RCA (L/R) Audio Connectors - Spring-Loaded Speaker Terminals - Connect & Stream Audio from External Devices - Heavy Duty Aluminum Alloy Heatsink - Side Panel Button Control Center - Volume, Bass, Treble Rotary Controls - Built-in Thermal, Overload & Speaker Short Protection - Includes Wall Power Adapter - Power ON/OFF Switch Bluetooth Wireless Connectivity: - Works with All of Today’s Latest Devices - Laptops, Computers, Smartphones, Tablets, etc. - Smart Auto Connect Pairing Ability - Bluetooth Version: 2.1 - Bluetooth Network Name: Pyle - Wireless Range: 50’+ ft. Technical Specs: - MAX Power: 400 Watt (100W x 4) - Amplifier Type: Class-D Circuit - Marine Grade Rating: IP-41 - Impedance: 4 Ohm - Frequency Response : 10 - 40kHz - Channel Separation : > 65dB - T.H.D.: 95dB - Maximum USB Flash Support: 32 GB - Digital Audio File Support: MP3, WMA, WAV - Power: 110/220V (DC 12.5V Power Adapter) - Dimensions (L x W x H): 11.0’’ x 8.6’’ x 2.1’’
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD PD Fast 20W USB C Wall Charger with USB C to USB C Cable 4ft White (AA-2IN1WALLPDFAST-WHT)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- PYLE Daul Passive Direct Box (PDC22)
- PYLE 2-Channel Bluetooth Stereo Power Amplifi (PDA46BT)
- PYLE 2 Ch. Home Audio Amplifier Bt 250 W (PTA24BT)
- PYLE Wireless Audio Dj Sound Receiver (Works With Pyle Model: Pmx6Bu) (PRTPMX6BURC)
- PYLE Wireless Bt Streaming Receiver/Amp (PT888BTWM)
- PYLE Bluetooth Home Theater Receiver (PD1000BT)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA80 (PVTA80)
- Pyle Receivers & Amplifiers