Pyle

4-Ch. Bluetooth Studio Mixer, PMXU48BT


product price: $69.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PMXU48BT
  • Zoro # G900680989
  • UPC #
    842893117010
  • Country of Origin China
  • Category PA Amplifiers

Description

Features: - Digital Studio DJ Mixer System - Pro Audio Console Controller - Multi-Channel Sound Source Mixing - Microphone, Instrument / Guitar / Keyboard Mix Ability - Built-in Bluetooth Wireless Streaming Receiver - USB Interface: MP3 Flash Drive Reader/Computer Connection - LCD Digital Display & Front Panel Control Center - ID3 Tag Readout: Display Song Title / Artist - Connect & Stream Audio from External Devices - MP3 Digital Audio File Compatibility - (2) XLR 3-Pin (L/R) MAIN Outputs - (2) XLR/14’’ Combo Audio LINE/Microphone Inputs - 1/4’’ (6.35mm) Mono / Stereo Inputs - 1/4’’ (6.35mm) Headphone Jack - Output Signal Level Indication - BUS Audio Control, Sound Routing - Rotary Adjustment Knobs & LED Indicator Lights - Independent Channel Input Audio Configuration - Gain, High, Low, FX/Send, Pan Tone Audio Adjustment - +48V Phantom Power, Independent Mic Channel - Power ON/OFF Switch - Used for Professional DJ Studio Applications, Audio Recording, On-Stage Performances What’s in the Box: - Bluetooth Studio Mixer - Wall Power Adapter Wireless Bluetooth Connectivity: - Hassle-Free Audio Streaming Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEPRO MIXER’ - Bluetooth Version: 2.1 - Wireless Range: Up to 33’+ ft. Technical Specs: - Audio Mixer Type: 4-Channel - CH 1/2 MIC/LINE: Gain: -14+40 dB; - 2 Band Graphic EQ: 80Hz/12KHz, +15dB - Audio Level Meter: 2 x 6 Point LED Display - Max Output Level: 3 Vrms - System Gain: -14 +40dB - Frequency Response: +0.5 dB, 20Hz-20kHz - Dynamic Range: 102 dB - THD+N @ 1KHz: <0.03% - Stereo Crosstalk: 92 dB - Maximum USB Flash Support: Up to 64GB - USB Digital Audio File Compatibility File-Types: MP3, WMA, APE, FLAC - Phantom Power Voltage: +48V - Power Consumption: Max: 5W - Power Supply: 120/240V, 5V/1A - Total Unit Dimensions (L x W x H): 6.50’’ x 2.59’’ x 6.50’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.