Shop All Bluetooth & Smart Speakers
Pyle
4" Bluetooth Ceiling / Wall Speaker Kit
Mfr # PDIC4CBTL4B
Zoro # G600670266
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PDIC4CBTL4B
- Zoro # G600670266
- UPC # 68888770491
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - Includes (4) 4.0’’-inch Speakers - Bluetooth Wireless Music Streaming - Lightweight Aluminum Alloy Frame Housing - Built-in LED Light: High-Efficiency, Low Power Consumption - 2-Way Full Range Stereo Sound Reproduction - Built-in 1/2’’ Polymer Tweeter & 4-Ch. Digital Amplifier - Spring-Loaded Clips for Easy Installation - Reinforced Polypropylene Cone with Rubber Edge - Simple Speaker Connector Post - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Environmentally Friendly ABS Construction Bluetooth Connectivity: - Built-in Bluetooth Wireless Streaming Receiver - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Includes Bluetooth Controller & Power Supply - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - (4) 4.0’’ Speakers - LED Light Control Adapters - Speaker Connection Wires - Bluetooth Control Receiver - Power Adapter Technical Specs: - MAX Power Output: 320 Watt - Light Bulb Type: White LED Bulb, 5 Watt - Brightness: 650 Lumen - Impedance: 8 Ohm - Sensitivity: 90 dB - Frequency Response: 60-20 kHz - Total Dimensions (Diameter x Depth): 5.5’’ x 3.2’’ - Cutout Diameter: 4.5’’ - Mounting Depth: 3.0’’ - Speaker Weight: 1.83 lbs. (-Each) - Power: 100/240V (12V DC Power Supply)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- POWER UP! USB Cable - Type C 3ft (191-050815)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Sump Pump Backup Power Battery (ML125-1216)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- ACOUSTIC RESEARCH Sedona Wireless Bluetooth Weather Resistant Portable Speaker (AWSF6RBK)
- Pyle Bluetooth & Smart Speakers