Pyle

39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, matt


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 39” Size Guitar, round body - Traditional / Classic Body Style - Hand-Crafted Wooden Construction - Protective ABS Binding - High-Gloss Polished Body & Back - Machine Head: Chrome 3-in-Line - Solid spruce top, crown wood back and side with hand rubbed finish - High-density man-made wood fingerboard and bridge - Starter Guitar Design Perfect for Beginners & Children What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Travel / Storage Guitar 3mm thick bag - Guitar stand - Foot Stool Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 39'' -inches - Scale Length: 25.6” -inches (650mm) - Total Body Length: 19” -inches - Fretboard/Fingerboard Material: High-density man-made wood - Number of Frets: 18 Frets - Guitar Body Material: Solid spruce top, crown wood back and side - Guitar String Material: Nylon string - Total Guitar Dimensions (L x W x H): 39" x 14.4" x 4" –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.