Shop All Indoor Game Tables
Pyle
36'' -Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit, (Nature Color)
Mfr # PGACLS82LFT
Zoro # G201902285
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PGACLS82LFT
- Zoro # G201902285
- UPC # 842893136660
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - 36” Size Guitar - Left-hand guitar - Traditional / Classic Body Style - Hand-Crafted Wooden Construction - Protective Binding - High-Gloss Polished Body & Back - Machine Head: Chrome 3-in-Line - Dyed Wood Design, Rosette Linden Laminate Finish - Starter Guitar Design Perfect for Beginners & Children What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Spare Guitar Strings - Travel / Storage Guitar Gig Bag - Detachable Guitar Shoulder Strap - Cleaning Cloth Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 36'' -inches - Scale Length: 22.83” -inches (580mm) - Total Body Length: 17.32” -inches (440mm) - Total Neck Length (Nut to Body): 18.5’’ -inches (470mm) - Headstock Material: Birch - Fretboard/Fingerboard Material: Dyed wood - Number of Frets: 18 Frets - Guitar Body Material: Linden Wood - Guitar String Material: Nylon string - Total Guitar Dimensions (L x W x H): 35.83" x 13.39" x 3.35" –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Float Bowl (221995)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0810)
- MTD Pin-Shear .25 (738-04124A)
- APEX F3 FLAT CORNER FTNG 1"" (77289)
- PYLE Dj Screen (PDJFAC02)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- PYLE 9-Space Guitar Rack (PGST93)
- PYLE Guitar Rack, PGST53 (PGST53)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- PYLE Dj Booth Cover Screen - Dj Façade Frontboard Display Scrim Panel (PDJFAC12)
- CELESTION AMERICA 12 In. 65W 8 Ohm Guitar Loudspeaker (T5864)
- Pyle Indoor Games