Shop All Corded Speakers
Pyle
3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White)
Mfr # PDWR30W
Zoro # G300670122
product price: $49.95
/pr
$49.95
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
- Brand Pyle
- MFR # PDWR30W
- Zoro # G300670122
- UPC # 68888882217
- Country of Origin China
- Category Corded Speakers
Description
Excellent for Use On Boats/ Marine/ Decks/ Patios/ Poolside/ Outdoors - Completely Water Proof - 3.5'' Aluminum Injection Cone Woofer - 40 Oz. Magnet Structure - 1'' High Compliance Myiar Tweeter - Capacitor Crossover Network - Bass Reflex Vent for Added Bass Response - Heavy Duty ASB Construction - Quick Connect/ Disconnect Speaker Terminals - Unique Spring Loaded Mounting System - Removable Rustproof Mesh Grills - Power: 150Watts RMS/ 300Watts Peak - Frequency Response: 60Hz-20kHz - Impedance: 4 Ohms - Dimensions: 4.75''(W)x 7.25''(H) x 4.75''(D)
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
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- VERBATIM ToughMAX USB Flash Drive, 32 GB, Black (99849)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for TRIPLITE SMX750SLT, SU2200RTXL2U - 2 Pack (ML7-12MP2368113046118)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- PYLE Pyle Pair 8" Enclosed Ceiling Speaker (PDPC82)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1651RD (PDIC1651RD)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC LEGENDCA154 15.15 in. Woofer 300W RMS 45 Hz to 3 kHz - 4 Ohm (LEGENDCA154)
- Pyle Corded Speakers