Shop All Server Enclosures & Racks
Pyle
2U Server Rack Shelf, Universal Device Server Rack Mounting Tray
Mfr # PLRSTN22U
Zoro # G600687141
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLRSTN22U
- Zoro # G600687141
- UPC # 68888766876
- Country of Origin China
- Category Server Enclosures & Racks
Description
Features: - Universal Device Placement Rack - Works with Both Non-Rack & Half-Rack Equipment - Punch-Out Shelf Bottom Allows for Ventilation - Promotes Safety & Air Circulation - Rugged & Heavy-Duty Metal Construction - Perfect for On-Stage or In-Studio Use - Compatible with All 19’’ Server Racks Technical Specs: - Construction Material: Steel - Compatible Rack Shelf Size: 2U - Maximum Weight Load Capacity: 110 lbs. - Shelf Tray Size (L x W): 17.6’’ x 14.7’’ - Total Size: (L x W x H): 19.0’’ x 14.7’’ x 3.4’’ (Including Mounting Brackets)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science Powerheart G5 Batter (POWERHEART G5 BATTER)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH DJW12-4.5 SLA Replacement Battery with F1 Terminal (ML5-123021111111)
- OKLAHOMA SOUND Wireless PA System with Wireless Handheld Mic (PRA-8000/PRA8-5)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Weida WB1270 (MAX3973797)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- PYLE 1U+2U Server Rack Shelf (PLRSTN42U)
- QUEST MFG 4-Post Open Frame Steel Floor Rack, Adjustable, 45U, 7' x 19" x 24"-36"D, Black (FR1924-45-02)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- LOWELL Sloped Desk Rack 7Ux18D (LDSR-718)
- LOWELL Remote Cabinet 3U4U 36D (RCC-3436)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- Pyle Server Enclosures & Racks