Shop All Radios
Pyle
2in1 Retro Vintage Style Clock/Bluetooth StereoSpkrSystem, PVNTLCL51BT
Mfr # PVNTLCL51BT
Zoro # G000687079
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: - Classic Retro Design with Modern Technology - Polished Hand-Crafted Wood Construction - Brushed Copper Accents & Swinging Pendulum Arm Mechanism - Elegant Tabletop Style Perfect for the Home or Office - Built-in Bluetooth for Wireless Music Streaming - Universal Device Compatibility: Works with Smartphones & Tablets - Simple & Hassle-Free Connection Setup - Dual Built-in Stereo Speakers - Full Range Sound with Impressive Bass - Aux (3.5mm) Input Jack - Stream Audio from Connected Devices - Quartz Timepiece for Accuracy & Reliability - USB Port for Device Charging Bluetooth Connectivity: - Bluetooth Receiver for Wireless Music Streaming - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 4.1 - Bluetooth Network Name: ‘Pyle Vintage’ - Wireless Range: 33’+ Feet What’s in the Box: - Vintage Home Clock Speaker System - USB Power Adapter - Audio Connection Cable Technical Specs: - Speaker Power: 25 Watt MAX - Sound System: (2) x 2.0’’ Full Range Speakers - Construction Material: Birch Wood, Brushed Copper - Battery Operated Clock, Requires (1) x ‘AA’ (Not Included) - Frequency Response: 300Hz-20kHz - Bluetooth Support: A2DP/AVRCP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- ENERGIZER Energizer Max AAA Alkaline Battery, 1.5V DC, 24 Pack (E92)
- VERTIFLEX Underdesk Machine Stand, 21.5x17 7/8x11.5 (VRT-VF52005)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery - 4PK (MAX3534966)
- PYLE Crank Radio (PSDNL22YL)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- INNOVATIVE TECHNOLOGY 6-in-1 Victrola Entertainment Center (VTA-200B-MAH)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- Pyle Radios